Motion
60NPLAMRB LINK

TSUBAKI (UST)
60NPLAMRB LINK

Roller Chain Accessory Chain Link
MI ITEM #02280620
MFR #60NPLAMRB LINK
List Price$176.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NPLAMRB LINK

Roller Chain Accessory Chain Link
MI ITEM #02280620
MFR #60NPLAMRB LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.95/ft for your price

Overview

Mfr description
60 NICKEL PLATED RIVETED D-LAMBDA 10 FT
  • LAMBDA for corrosion resistance
  • Operates in temperatures up to 302°F
  • Ideal for mildly corrosive environments
  • Long-lasting and lube-free
  • Drive and Conveyor series LAMBDA chains cannot be intercoupled or interchanged.
  • The heavy roller link plates on Drive Lambda slightly increase the width, which means Drive LAMBDA connecting links are required.
  • Connecting links for RSD80NP-LAMBDA to RSD140NP-LAMBDA have cottered pins.

Specifications

  • Accessory Type
    Chain Link
  • Chain Size & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Weight
    1.50 lb
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Plate Thickness
    0.094 in
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • UPC_NO
    097039427243

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought