Motion
1726305-2RS1

SKF
1726305-2RS1

Ball Insert Bearing - Cylindrical Bore, 25 mm ID
MI ITEM #02280655
MFR #1726305-2RS1
Price$268.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1726305-2RS1

Ball Insert Bearing - Cylindrical Bore, 25 mm ID
MI ITEM #02280655
MFR #1726305-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.94/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width  
    36.6 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    17 mm
  • Weight
    0.49 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11.6 kN
  • Radial Static Load Capacity
    11.6 kN
  • Seal Type
    Contact Seal
  • Series
    17263
  • UPC_NO
    7316570380316

Overview

Mfr description
1726305-2RS1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text