Motion
MG307FFH

NTN
MG307FFH

Mast Guide Ball Bearing - 1.3780 in ID, 3.9900 in OD, 1.1250 in Width, Double Shielded
Mi Item #02280728
MFR #MG307FFH
Price$229.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MG307FFH

Mast Guide Ball Bearing - 1.3780 in ID, 3.9900 in OD, 1.1250 in Width, Double Shielded
Mi Item #02280728
MFR #MG307FFH

Mfr description
MG307FFH BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.81/each

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Outer Ring Width  
    1.1250 in
  • Outside Diameter  
    3.9900 in
  • Overall Width
    1.1250 in

Details

  • Bore Type
    Round
  • Closure Type
    Shielded
  • Manufacturer Upc Number
    4547359485073
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359485073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)