Motion
2201

NTN
2201

Self-Aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, CN
Mi Item #02280846
MFR #2201
Price$99.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2201

Self-Aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, CN
Mi Item #02280846
MFR #2201

Mfr description
2201 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.00/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0
  • Weight
    0.115 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2201 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    This Self-Aligning Ball Bearing features a straight 12 mm bore, open closure, 32 mm outside diameter, and 14 mm width for precise alignment needs.
  • Manufacturer Catalog Number
    2201
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359518634
  • Max Rpm
    26000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    1740 lbf
  • Radial Static Load Capacity
    390 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359518634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)