Motion
2220KC3

NTN
2220KC3

Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 180 mm OD, 46 mm Width, Open, C3
MI ITEM #02280882
MFR #2220KC3
Your Price$2,545.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2220KC3

Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 180 mm OD, 46 mm Width, Open, C3
MI ITEM #02280882
MFR #2220KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,545.79/each(List $3,054.95)

Overview

Mfr description
2220KC3 BALL BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    3800 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359262346
  • UPC_NO
    4550253101857
  • Weight
    10.018 lbs
  • Description
    2220KC3 BALL BRG
  • Manufacturer Catalog Number
    2220KC3
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing has a tapered 1:12 bore, 100 mm bore, open closure, 180 mm outside diameter, and 46 mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text