Motion
2316-K-M-C3

FAG (SCHAEFFLER)
2316-K-M-C3

Self-aligning Ball Bearing - Tapered 1:12, 80 mm ID, 170 mm OD, 58 mm Width, Open, C3
MI ITEM #02280925
MFR #2316-K-M-C3
Price$2,320.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2316-K-M-C3

Self-aligning Ball Bearing - Tapered 1:12, 80 mm ID, 170 mm OD, 58 mm Width, Open, C3
MI ITEM #02280925
MFR #2316-K-M-C3

Mfr description
2316-K-M-C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,320.15/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Not Rated
  • Weight
    13.11 lbs

Details

  • Ball Retainer Material
    Solid Brass
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2316-K-M-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    2316-K-M-C3 offers 80 mm tapered 1:12 bore, open type, 170 mm OD, and 58 mm width for heavy equipment.
  • Manufacturer Catalog Number
    2316-K-M-C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    139000 N
  • Radial Static Load Capacity
    48500 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801192590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)