Specifications
Dimensions
- Bore Diameter90 mm
- Fillet Radius0.0787 in, 2.000 mm
- Inner Ring Width1.1811 in, 30.000 mm
- Outside Diameter160 mm
- Overall Width30 mm
- Precision RatingISO Class 0
- Weight4.74 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeDouble Sealed
- Description6218LLBC3 BALL BRG
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 6218LLBC3 is a 90 mm bore radial/deep groove ball bearing with a 160 mm OD and 30 mm width, double sealed for long life.
- Manufacturer Catalog Number6218LLBC3
- Manufacturer Upc Number4547359569995
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity23820 lbf
- Radial Static Load Capacity16100 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Seal MaterialNitrile Rubber
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359569995
Overview
Mfr description
6218LLBC3 BALL BRG