Motion
P312D1

NTN
P312D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02280982
MFR #P312D1
Price$297.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P312D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02280982
MFR #P312D1

Mfr description
P312D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.52/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.3438 in
  • Base Width
    3.3438 in
  • Bolt Center To Center Length
    9.8438 in
  • Compatible Bore Diameter
    2.2500 in, 2.3750 in, 2.4375 in, 60 mm
  • Overall Height  
    6.5000 in
  • Overall Length  
    13.0000 in
  • Overall Width  
    2.7950 in
  • Weight
    14.88 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359157857
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    P3
  • Standards Met
    AFBMA, ANSI, ISO
  • UPC_NO
    4547359157857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)