Motion
3220 A

SKF
3220 A

Double Row Angular Contact Bearing - 100 mm Bore, 180 mm OD, 2.3750 in Width, Open, 30 ° Contact Angle, C0
Mi Item #02280990
MFR #3220 A
Price$1,809.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3220 A

Double Row Angular Contact Bearing - 100 mm Bore, 180 mm OD, 2.3750 in Width, Open, 30 ° Contact Angle, C0
Mi Item #02280990
MFR #3220 A

Mfr description
3220A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,809.26/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    60 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    2.3750 in
  • Precision Rating
    Not Rated
  • Weight
    12.52 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3220A BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570044669
  • Max Rpm
    3200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    178 kN
  • Radial Static Load Capacity
    166 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570044669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)