Motion
HA 218

SKF
HA 218

Adapter Sleeve - 3.1875 in Bore Dia., 52 mm Overall Length, M90x2 Thread Size
Mi Item #02280992
MFR #HA 218
Price$427.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 218

Adapter Sleeve - 3.1875 in Bore Dia., 52 mm Overall Length, M90x2 Thread Size
Mi Item #02280992
MFR #HA 218

Mfr description
HA218 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.85/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Lock Nut Outside Diameter
    4.7244 in
  • Overall Length  
    52 mm
  • Overall Width
    52 mm
  • Thread Size  
    M90x2
  • Weight
    2.41 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB18)
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB18
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316570715637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)