Motion
RSC-40-1RAU-100FT

DIAMOND CHAIN COMPANY
RSC-40-1RAU-100FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #02281196
MFR #RSC-40-1RAU-100FT
Price$31.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-40-1RAU-100FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #02281196
MFR #RSC-40-1RAU-100FT

Mfr description
RSC-40-1RAU-100FT
  • Priced by the foot, 100ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.97/ft

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Inside Width
    5/16 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    100 ft
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    3000 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog Number
    XSAU-1466-100
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 90 °C, -40 to 194 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    DIN EN 60664-1, VDE 0110-1, RoHS
  • Type
    Roller Chain
  • UPC_NO
    716647279784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)