Motion
U125S 1X1 1/4

LOVEJOY INC
U125S 1X1 1/4

68514444584 One Piece Shaft-to-Shaft Coupling - 125 Cplg Size, 2.1700 in OD, 3.7500 in OAL, Steel
MI ITEM #02281579
MFR #U125S 1X1 1/4
Your Price$1,427.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U125S 1X1 1/4

68514444584 One Piece Shaft-to-Shaft Coupling - 125 Cplg Size, 2.1700 in OD, 3.7500 in OAL, Steel
MI ITEM #02281579
MFR #U125S 1X1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,427.76/each(List $1,886.25)

Overview

Mfr description
U125S-CP-1"X1-1/4

Specifications

  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Coupling Size Code
    125
  • Min Bore Diameter
    0.6250 in
  • Maximum Bore Diameter
    1.2500 in
  • Hub Outside Diameter
    2.1700 in
  • Overall Length
    3.7500 in
  • Length Through Bore
    1.1000 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Max Rpm
    6000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    1.21 hp
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.030 in
  • Manufacturer Product Page
  • UPC_NO
    685144445841
  • Weight
    2.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text