Motion
DSNU-25-300-P-A

FESTO CORPORATION
DSNU-25-300-P-A

DSNU-25-300-P-A ISO Cylinder
Mi Item #02281602
MFR #DSNU-25-300-P-A
Price$109.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSNU-25-300-P-A

DSNU-25-300-P-A ISO Cylinder
Mi Item #02281602
MFR #DSNU-25-300-P-A

Mfr description
19228 DSNU-25-300-P-A CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Type
    Round Body
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    -P-A
  • Maximum Applied Force
    294.5 N
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    DSNU
  • Type
    ISO cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)