Motion
PW-28
Bearing Lock Washer - 5.5820 in ID, 7.6090 in Outside Dia., 6.5760 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #02281606
MFR #PW-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.5820 in ID, 7.6090 in Outside Dia., 6.5760 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #02281606
MFR #PW-28

Mfr description
PW 28 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.5820 in
  • Face Diameter  
    6.5760 in
  • Outside Diameter Over Tangs
    7.6090 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    PN-28
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    PW
  • UPC_NO
    751968422808

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)