Motion
IXM48
Dixon IXM48 Straight Hose Fitting, Body: Carbon Steel, Maximum of +70°F, 2 Ports, Maximum Swivel Torque: Fixed Fitting
Mi Item #02281650
MFR #IXM48
Price$129.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon IXM48 Straight Hose Fitting, Body: Carbon Steel, Maximum of +70°F, 2 Ports, Maximum Swivel Torque: Fixed Fitting
Mi Item #02281650
MFR #IXM48

Mfr description
IXM48 STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.47/each

Specifications

Dimensions

  • Dash Size
    48
  • End 1 Size
    3.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Rotation Angle
    0 °
  • SAE Size
    -48
  • Size
    3.0000 in
  • Thread Size
    3 in-8 NPT
  • Weight
    3.25 lbs

Details

  • Additional Details
    Internally expanded couplings are essential when maximum flow of media is important, Reduces turbulence through hose, Excellent sealing and retention characteristics, Outperforms band clamps, Easy and consistent installation
  • Application
    Concrete placement, grout and plaster, food, dairy, pharmaceutical
  • Body Material
    Carbon Steel
  • Compatible Banding Types
    Internal Expansion Ferrules
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • Flow Control Type
    None
  • For Use With
    Concrete placement, Grout and plaster, Food, Dairy, Pharmaceutical, Internal Expansion Ferrules
  • Manufacturer Catalog Number
    IXM48
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Max Operating Temperature
    +70 °F
  • Maximum Operating Pressure
    600 psi
  • Maximum Swivel Torque
    Fixed Fitting
  • Maximum Working Pressure
    600 PSI, 41.37 bar
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Type
    NPTF Tapered (Dryseal)
  • Standards Met
    NPTF
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Hose Barb
  • Thread Type
    NPT
  • Type
    Male Pipe Threaded End Stem
  • Working Pressure
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)