Motion
VG-P38BC-500

SYSTEM PLAST
VG-P38BC-500

BAR CAP 3/8 UHMWPE 500FT
Mi Item #02281698
MFR #VG-P38BC-500
Price$4.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P38BC-500

BAR CAP 3/8 UHMWPE 500FT
Mi Item #02281698
MFR #VG-P38BC-500

Mfr description
VG-P38BC-500 BAR CAP 500FT ROLL
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.22/ft

Specifications

Dimensions

  • Length
    500 ft
  • Overall Height
    0.63 in

Details

  • Additional Details
    Low Friction
  • Manufacturer Catalog Number
    VG-P38BC-500
  • Manufacturer Upc Number
    787405449237
  • Material
    UHMW-PE
  • Rod Type
    Jointed Rod
  • Steel Gauge
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)