Motion
9400G
General Purpose Work Gloves - Large Size, Gauntlet Cuff, Cotton, Polyester Material
MI ITEM #02281817
MFR #9400G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Gauntlet Cuff, Cotton, Polyester Material
MI ITEM #02281817
MFR #9400G

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9400G REG TERRY GAUNTLET (20 OZ)
  • Domestic, seamless, reversible pattern in a cotton/polyester blend
  • 4-1/2” gauntlet cuff
  • Provides maximum absorbency, comfort and warmth
  • Cut-, slash-, abrasion- and heat-resistant
  • Color: Natural
  • Applications: Automotive and general appliance industries, heating and air conditioning manufacturing, metal stamping operations, ceramic plants, bakeries and other applications requiring moderate heat protection

Specifications

  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451439400809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought