Motion
6002LLBNR

NTN
6002LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, With Snap Ring
MI ITEM #02282101
MFR #6002LLBNR
Your Price$46.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6002LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, With Snap Ring
MI ITEM #02282101
MFR #6002LLBNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.92/each(List $53.96)

Overview

Mfr description
6002LLBNR BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Fillet Radius
    0.3 mm
  • Max Rpm
    26000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    1390 lbf
  • Radial Static Load Capacity
    635 lbf
  • Manufacturer Catalog Number
    6002LLBNR
  • Manufacturer Upc Number
    4547359543827
  • UPC_NO
    4547359543827
  • Weight
    0.07 lbs
  • Description
    6002LLBNR BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 15 mm bore diameter, double sealed closure, 32 mm outside diameter, and 9 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought