Motion
6013LLBNR

NTN
6013LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #02282114
MFR #6013LLBNR
List Price$186.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6013LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #02282114
MFR #6013LLBNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.95/each for your price

Overview

Mfr description
6013LLBNR BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    1.1 mm
  • Max Rpm
    7700 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    7640 lbf
  • Radial Static Load Capacity
    5650 lbf
  • Manufacturer Catalog Number
    6013LLBNR
  • Manufacturer Upc Number
    4547359549553
  • UPC_NO
    4547359549553
  • Weight
    1.01 lbs
  • Description
    6013LLBNR BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6013LLBNR Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, double sealed closure, 100 mm outside diameter, and 18 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text