Motion
608

NTN
608

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #02282126
MFR #608
Your Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
608

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #02282126
MFR #608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.32/each(List $16.46)

Overview

Mfr description
608 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Max Rpm
    37000 rpm
  • Radial Dynamic Load Capacity
    830 lbf
  • Radial Static Load Capacity
    310 lbf
  • Manufacturer Catalog Number
    608
  • Manufacturer Upc Number
    4547359010572
  • UPC_NO
    4547359010572
  • Weight
    0.03 lbs
  • Description
    608 BRG
  • Country of Origin
    TW
  • Harmonization Code
    8482.10.5044
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 608 is an 8 mm bore radial/deep groove ball bearing with a 22 mm OD and 7 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought