Motion
62000LLUACS25PX1

NTN
62000LLUACS25PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #02282137
MFR #62000LLUACS25PX1
Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62000LLUACS25PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #02282137
MFR #62000LLUACS25PX1

Mfr description
62000LLUAC4 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.57/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Special Tolerance

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    62000LLUAC4 BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    Radial/Deep Groove Ball Bearing features 10 mm bore, double sealed, 30 mm outside diameter, and 9 mm width for small radial uses.
  • Manufacturer Catalog Number
    62000LLUACS25PX1
  • Maximum RPM (Grease)
    18000 rpm
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5100 N
  • Radial Static Load Capacity
    2390 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    620
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359555080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)