Motion
6202LLB/16C3/EM

NTN
6202LLB/16C3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02282142
MFR #6202LLB/16C3/EM
Your Price$33.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6202LLB/16C3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02282142
MFR #6202LLB/16C3/EM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.20/each(List $38.18)

Overview

Mfr description
6202LLB/16C3/EM BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    810 lbf
  • Manufacturer Catalog Number
    6202LLB/16C3/EM
  • Manufacturer Upc Number
    4547359557152
  • UPC_NO
    4547359557152
  • Weight
    0.095 lbs
  • Description
    6202LLB/16C3/EM BALL BRG
  • Country of Origin
    TW
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6202LLB/16C3/EM is a 16 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text