Motion
6202LLB/15.875

NTN
6202LLB/15.875

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02282144
MFR #6202LLB/15.875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6202LLB/15.875

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02282144
MFR #6202LLB/15.875

Mfr description
6202LLB/15.875 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.095 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6202LLB/15.875 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6202LLB/15.875 is a 0.6250 in bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6202LLB/15.875
  • Manufacturer Upc Number
    4547359557039
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    810 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359557039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)