Motion
6202LLU/16

NTN
6202LLU/16

Radial/deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02282149
MFR #6202LLU/16
Price$35.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6202LLU/16

Radial/deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02282149
MFR #6202LLU/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.69/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.095 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TW
  • Description
    6202LLU/16 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6202LLU/16 is a 16 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6202LLU/16
  • Manufacturer Upc Number
    4547359557480
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    810 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359557480

Overview

Mfr description
6202LLU/16 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought