Motion
6206X6NX10RW3-1C4

NTN
6206X6NX10RW3-1C4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring
Mi Item #02282181
MFR #6206X6NX10RW3-1C4
Price$56.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206X6NX10RW3-1C4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring
Mi Item #02282181
MFR #6206X6NX10RW3-1C4

Mfr description
6206X6NX10RW3-1C4 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.71/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Class 0
  • Weight
    0.432 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6206X6NX10RW3-1C4 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6206X6NX10RW3-1C4 is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 16 mm width, open for standard use.
  • Manufacturer Catalog Number
    6206X6NX10RW3-1C4
  • Manufacturer Upc Number
    4547359666373
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359666373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)