Motion
6300ZZNR

NTN
6300ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #02282204
MFR #6300ZZNR
Price$69.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6300ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #02282204
MFR #6300ZZNR

Mfr description
6300ZZNR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.59/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.12 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6300ZZNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6300ZZNR Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, double shielded closure, 35 mm outside diameter, and 11 mm width.
  • Manufacturer Catalog Number
    6300ZZNR
  • Manufacturer Upc Number
    4547359011173
  • Max Rpm
    27000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2040 lbf
  • Radial Static Load Capacity
    785 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359011173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)