Motion
6306LLBNR

NTN
6306LLBNR

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #02282212
MFR #6306LLBNR
Price$97.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6306LLBNR

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
Mi Item #02282212
MFR #6306LLBNR

Mfr description
6306LLBNR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.97/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.82 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6306LLBNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6306LLBNR is a 30 mm bore radial/deep groove ball bearing with a 72 mm OD and 19 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6306LLBNR
  • Manufacturer Upc Number
    4547359575323
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253055778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)