Motion
6318LLUNRC3

NTN
6318LLUNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, With Snap Ring
MI ITEM #02282225
MFR #6318LLUNRC3
List Price$1,101.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6318LLUNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, With Snap Ring
MI ITEM #02282225
MFR #6318LLUNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,101.33/each for your price

Overview

Mfr description
6318LLUNRC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Fillet Radius
    3 mm
  • Radial Dynamic Load Capacity
    35510 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Manufacturer Catalog Number
    6318LLUNRC3
  • Manufacturer Upc Number
    4547359580211
  • UPC_NO
    4547359580211
  • Weight
    11.023 lbs
  • Description
    6318LLUNRC3 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6318LLUNRC3 is a 90 mm bore radial/deep groove ball bearing with a 190 mm OD and 43 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text