Motion
63205LLB

NTN
63205LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring
Mi Item #02282226
MFR #63205LLB
Price$84.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63205LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring
Mi Item #02282226
MFR #63205LLB

Mfr description
63205LLB BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.55/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8110 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.38 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    63205LLB BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 63205LLB Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, double sealed closure, 52 mm outside diameter, and 0.8110 in width.
  • Manufacturer Catalog Number
    63205LLB
  • Manufacturer Upc Number
    4547359580938
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3480 lbf
  • Radial Static Load Capacity
    535 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    632
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359580938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)