Motion
6908C3

NTN
6908C3

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #02282240
MFR #6908C3
List Price$203.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6908C3

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #02282240
MFR #6908C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.24/each for your price

Overview

Mfr description
6908C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Max Rpm
    13000 rpm
  • Radial Dynamic Load Capacity
    3030 lbf
  • Radial Static Load Capacity
    2000 lbf
  • Manufacturer Catalog Number
    6908C3
  • Manufacturer Upc Number
    4547359421095
  • UPC_NO
    4547359421095
  • Weight
    0.249 lbs
  • Description
    6908C3 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6908C3 is a 40 mm bore radial/deep groove ball bearing with a 62 mm OD and 12 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought