Motion
7005 G/GNP4

NTN
7005 G/GNP4

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Open, With Snap Ring, 15 ° Contact Angle, CN
Mi Item #02282243
MFR #7005 G/GNP4
Price$449.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7005 G/GNP4

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Open, With Snap Ring, 15 ° Contact Angle, CN
Mi Item #02282243
MFR #7005 G/GNP4

Mfr description
7005CG/GNP4 - PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.41/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Weight
    0.17 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7005CG/GNP4 - PRECISION
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359637632
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359427967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)