Motion
7006G/GNP4

NTN
7006G/GNP4

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open, CN
MI ITEM #02282245
MFR #7006G/GNP4
List Price$564.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7006G/GNP4

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open, CN
MI ITEM #02282245
MFR #7006G/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$564.16/each for your price

Overview

Mfr description
7006G/GNP4 ANGULAR CONTACT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Harmonization Code
    8482.10.5028
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7
  • Manufacturer Upc Number
    4547359428797
  • UPC_NO
    4547359428797
  • Description
    7006G/GNP4 ANGULAR CONTACT BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text