Motion
7018CG/GNP4

NTN
7018CG/GNP4

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open
MI ITEM #02282249
MFR #7018CG/GNP4
Price$1,796.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7018CG/GNP4

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open
MI ITEM #02282249
MFR #7018CG/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,796.64/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Weight
    2.51 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7018CG/GNP4 BRG
  • Manufacturer Upc Number
    4547359641837
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359434101

Overview

Mfr description
7018CG/GNP4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought