Motion
7204CP5

NTN
7204CP5

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #02282250
MFR #7204CP5
Price$511.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7204CP5

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #02282250
MFR #7204CP5

Mfr description
7204CP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.36/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.22 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7204CP5 PRECISION
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359438123
  • Max Rpm
    33000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14600 N
  • Radial Static Load Capacity
    8150 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359438123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)