Motion
7305BGC3

NTN
7305BGC3

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C3
MI ITEM #02282255
MFR #7305BGC3
List Price$187.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7305BGC3

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C3
MI ITEM #02282255
MFR #7305BGC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.56/each for your price

Overview

Mfr description
7305BGC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    24400 N
  • Radial Static Load Capacity
    14600 N
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Configuration
    One
  • Max Rpm
    17000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    1.1 mm
  • Weight
    0.236 kg
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359448801
  • UPC_NO
    4547359448801
  • Description
    7305BGC3 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text