Motion
7309BGC3

NTN
7309BGC3

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C3
Mi Item #02282257
MFR #7309BGC3
Price$299.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7309BGC3

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C3
Mi Item #02282257
MFR #7309BGC3

Mfr description
7309BGC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.64/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.87 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7309BGC3 BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359450309
  • Max Rpm
    8900 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    58500 N
  • Radial Static Load Capacity
    40000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359450309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)