Motion
7310BGC3

NTN
7310BGC3

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C3
Mi Item #02282259
MFR #7310BGC3
Price$271.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7310BGC3

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C3
Mi Item #02282259
MFR #7310BGC3

Mfr description
7310BGC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.49/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.4 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7310BGC3 BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359450668
  • Max Rpm
    8100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    68000 N
  • Radial Static Load Capacity
    48000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359450668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)