Motion
AELC206-103D1

NTN
AELC206-103D1

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #02282270
MFR #AELC206-103D1
Price$214.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELC206-103D1

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #02282270
MFR #AELC206-103D1

Mfr description
AELC206-103D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.30/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width  
    35.7 mm
  • Outer Ring Width  
    23.8 mm
  • Outside Diameter  
    2.4409 in
  • Weight
    2.34 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Max Rpm
    4900 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Series
    AEL2
  • UPC_NO
    4547359460292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)