Motion
AELF206-103D1

NTN
AELF206-103D1

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02282277
MFR #AELF206-103D1
Price$91.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELF206-103D1

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02282277
MFR #AELF206-103D1

Mfr description
AELF206-103D1
  • Cast iron flanged housing with a solid base for vibration damping and structural rigidity
  • Light-duty, double-sealed radial ball bearing insert with a narrow inner ring accepts moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals on both sides of the bearing keep lubricant in and contaminants out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2656 in
  • Bore Diameter  
    1-3/16 in
  • Weight
    1.69 lbs

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359460698
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359460698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)