Motion
AELF208-108D1

NTN
AELF208-108D1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02282282
MFR #AELF208-108D1
Price$143.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELF208-108D1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02282282
MFR #AELF208-108D1

Mfr description
AELF208-108D1
  • Cast iron flanged housing with a solid base for vibration damping and structural rigidity
  • Light-duty, double-sealed radial ball bearing insert with a narrow inner ring accepts moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals on both sides of the bearing keep lubricant in and contaminants out
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.19/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0156 in
  • Bore Diameter  
    1-1/2 in
  • Weight
    3.94 lbs

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359460766
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359460766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)