Motion
AELFL204D1

NTN
AELFL204D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02282293
MFR #AELFL204D1
Your Price$79.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELFL204D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02282293
MFR #AELFL204D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.92/each(List $91.91)

Overview

Mfr description
AELFL204D1 BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    4.4375 in
  • Bolt Circle Diameter
  • Bearing Number
    AEL204D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.0000 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.5157 in
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Replacement Bearing
    AEL204D1
  • Housing ID
    FL204D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359460483
  • UPC_NO
    4547359460483
  • Weight
    1.2 lbs
  • Outside Diameter
    2.3750 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text