Motion
AELFL205-100D1

NTN
AELFL205-100D1

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02282294
MFR #AELFL205-100D1
Price$96.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELFL205-100D1

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02282294
MFR #AELFL205-100D1

Mfr description
AELFL205-100D1 2 BOLT FLG UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.15/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bolt Circle Diameter  
    3.8906 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.0625 in
  • Length Through Bore
    1-9/16 in
  • Outside Diameter
    2.6875 in
  • Overall Length
    5.1250 in
  • Overall Length Diameter  
    5.1250 in
  • Overall Width
    1.5748 in
  • Weight
    1.5 lbs

Details

  • Bearing Number
    AEL205-100D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FL205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359650853
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Replacement Bearing
    AEL205-100D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    AELFL
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359460513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)