Motion
AELP208D1

NTN
AELP208D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Light Duty
MI ITEM #02282315
MFR #AELP208D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELP208D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Light Duty
MI ITEM #02282315
MFR #AELP208D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AELP208 D1

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    5.4062 in
  • Bearing Number
    AEL208D1
  • Duty Type
    Light Duty
  • Housing ID
    P208D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Overall Length
    7.2500 in
  • Base Width
    2.1250 in, 54.0 mm
  • Overall Width
    2.3495 in
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Max Rpm
    3700 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    AEL208D1
  • UPC_NO
    692314396537
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought