Motion
AELS204N

NTN
AELS204N

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #02282341
MFR #AELS204N
Price$49.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELS204N

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #02282341
MFR #AELS204N

Mfr description
AELS204NW3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.47/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width  
    21.5 mm
  • Outer Ring Width  
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to 120 ºC
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    6650 N
  • Seal Type
    Contact Seal
  • UPC_NO
    4547359673838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)