Motion
AELS205V6

NTN
AELS205V6

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 2.0472 in OD, 1.2205 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02282347
MFR #AELS205V6
Your Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELS205V6

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 2.0472 in OD, 1.2205 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02282347
MFR #AELS205V6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.52/each(List $60.40)

Overview

Mfr description
AELS205V6

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    1.2205 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Seal Type
    Contact
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359664874
  • UPC_NO
    4547359664874
  • Weight
    0.441 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought