Motion
AS1124

NTN
AS1124

AS Washer
Mi Item #02282373
MFR #AS1124
Price$66.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1124

AS Washer
Mi Item #02282373
MFR #AS1124

Mfr description
AS1124 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.84/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter  
    6.1024 in
  • Overall Width
    0.0394 in
  • Weight
    0.13 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359021295
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    4547359021295
  • Washer Type
    Aligning Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)