Motion
AS204D1

NTN
AS204D1

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 0.9843 in Width, Standard Duty, Set Screw Locking
MI ITEM #02282375
MFR #AS204D1
Price$32.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS204D1

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 0.9843 in Width, Standard Duty, Set Screw Locking
MI ITEM #02282375
MFR #AS204D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.16/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    0.9843 in
  • Outer Ring Width  
    0.5512 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    0.9843 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.289 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359021530
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Type
    Contact
  • Series
    AS2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359021530

Overview

Mfr description
AS204D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought