Motion
ASPF204-012

NTN
ASPF204-012

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Round, Set Screw Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02282387
MFR #ASPF204-012
Price$69.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPF204-012

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Round, Set Screw Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02282387
MFR #ASPF204-012

Mfr description
ASPF204-012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.84/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    2.8125 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    0.6250 in
  • Length Through Bore
    25 mm
  • Outside Diameter
    3.5469 in
  • Overall Length Diameter  
    3.5313 in
  • Overall Width
    1.0208 in
  • Weight
    0.4 lbs

Details

  • Bearing Number
    AS204-012
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing ID
    PF204
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359019971
  • Mounting Type
    3-Bolt Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    AS204-012
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    ASPF2
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359019971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)