Motion
ASPFL206-104

NTN
ASPFL206-104

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02282396
MFR #ASPFL206-104
List Price$99.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPFL206-104

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02282396
MFR #ASPFL206-104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.60/each for your price

Overview

Mfr description
ASPFL206-104

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Steel
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    4.4375 in
  • Bolt Circle Diameter
  • Bearing Number
    AS206-104
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    0.7187 in
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.1861 in
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • End Type
    Open
  • Length Through Bore
    29 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    ASPFL2
  • Standards Met
    AFBMA, ISO
  • Replacement Bearing
    AS206-104
  • Housing ID
    PFL206
  • Housing Construction
    Split
  • Manufacturer Upc Number
    4547359019919
  • UPC_NO
    4547359019919
  • Weight
    0.9 lbs
  • Outside Diameter
    3.3125 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought