Motion
ASPP205-014

NTN
ASPP205-014

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02282404
MFR #ASPP205-014
List Price$73.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPP205-014

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02282404
MFR #ASPP205-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.78/each for your price

Overview

Mfr description
ASPP205-014

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    7/8 in
  • Bolt Center To Center Length
    3.3750 in
  • Base To Bore Centerline
    1.1250 in
  • Bearing Number
    AS205-014
  • Duty Type
    Light Duty
  • Housing ID
    PP205
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Pressed Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Overall Height
    2.2188 in
  • Overall Length
    4.2500 in
  • Base Width
    1.2500 in, 32.0 mm
  • Overall Width
    1.3930 in
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Radial Static Load Capacity
    1760 lbf
  • Max Rpm
    5900 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Non-Relubricatable
  • End Type
    Open
  • Series
    ASPP2
  • Replacement Bearing
    AS205-014
  • UPC_NO
    4547359020274
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359020274
  • Weight
    0.7 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought